Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FCA-125-5=M6106/19-005 4-1617748-6

FCA-125-5=M6106/19-005 (Discontinued)

  • Mfr # 4-1617748-6
  • Zoro # G700983723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617748-6
Zoro #
G700983723
UPC #
-
Country of Origin
India

Details

Vibration
30G's, 10 to 3000Hz
Coil Suppression Diode
Without
Mounting Type
Raised Vertical Flange Mount
Coil Magnetic System
Polarized, Monostable
Contact Base Material
Silver Cadmium Oxide
Frequency
400 Hz
Coil Resistance
320 Ω
Shock
200G's, 6ms
Product Type
Relay
Enclosure Type
Hermetically Sealed
Coil Voltage Rating
28 VDC
Actuating System
DC
Back EMF Suppression
Without
Operating Temperature Range
-70 to 125°C
Terminal Plating
Tin-Lead
Contact Current Rating
25 A
Relay Type
Military/Aerospace Mid-Range
Contact Arrangement
1 Form C, SPDT, 1 C/O
Auxiliary Contacts
Without
Terminal Configuration
Solder Pins

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.