Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCA-125-9=M6106/19-009

  • Mfr # 5-1617748-8

  • Zoro # G000984505


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Terminal Configuration
Solder Hook
Actuating System
DC
Product Type
Relay
Coil Voltage Rating
28 VDC
Terminal Plating
Tin-Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1617748-8
Zoro #
G000984505
UPC #
-
Country of Origin
India

Details

Terminal Configuration
Solder Hook
Actuating System
DC
Product Type
Relay
Coil Voltage Rating
28 VDC
Terminal Plating
Tin-Lead
Relay Type
Military/Aerospace Mid-Range
Mounting Type
Horizontal Flange Mount
Auxiliary Contacts
Without
Frequency
400 Hz
Back EMF Suppression
Without
Coil Suppression Diode
Without
Enclosure Type
Hermetically Sealed
Contact Base Material
Silver Cadmium Oxide
Operating Temperature Range
-70 to 125°C
Coil Magnetic System
Polarized, Monostable
Contact Current Rating
25 A
Coil Resistance
320 Ω
Shock
200G's, 6ms
Contact Arrangement
1 Form C, SPDT, 1 C/O
Vibration
30G's, 10 to 3000Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.