
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1617748-9
Zoro #
G801017525
UPC #
-
Country of Origin
India
Details
Mounting Type
Raised Vertical Flange Mount
Terminal Plating
Gold
Contact Current Rating
25 A
Relay Type
Military/Aerospace Mid-Range
Auxiliary Contacts
Without
Coil Magnetic System
Polarized, Monostable
Enclosure Type
Hermetically Sealed
Contact Base Material
Silver Cadmium Oxide
Back EMF Suppression
Without
Coil Suppression Diode
Without
Product Type
Relay
Operating Temperature Range
-70 to 125°C
Coil Resistance
80 Ω
Vibration
30G's, 33 to 3000Hz
Terminal Configuration
Socket Pins
Actuating System
DC
Contact Arrangement
1 Form C, SPDT, 1 C/O
Shock
200G's, 6ms
Coil Voltage Rating
12 VDC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.