FCA-125-BY1

  • Mfr # 6-1617748-4

  • Zoro # G301018503


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Raised Vertical Flange Mount
Contact Current Rating
25 A
Relay Type
Military/Aerospace Mid-Range
Shock
200G's, 6ms
Operating Temperature Range
-70 to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1617748-4
Zoro #
G301018503
UPC #
-
Country of Origin
India

Details

Mounting Type
Raised Vertical Flange Mount
Contact Current Rating
25 A
Relay Type
Military/Aerospace Mid-Range
Shock
200G's, 6ms
Operating Temperature Range
-70 to 125°C
Terminal Configuration
Solder Pins
Vibration
30G's, 33 to 3000Hz
Back EMF Suppression
Without
Coil Magnetic System
Polarized, Monostable
Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
Without
Enclosure Type
Hermetically Sealed
Auxiliary Contacts
Without
Coil Resistance
20 Ω
Product Type
Relay
Actuating System
DC
Terminal Plating
Tin-Lead
Contact Arrangement
1 Form C, SPDT, 1 C/O
Coil Voltage Rating
6 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.