Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FCA-125-BY4 6-1617748-7

FCA-125-BY4 (Discontinued)

  • Mfr # 6-1617748-7
  • Zoro # G901018231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1617748-7
Zoro #
G901018231
UPC #
-
Country of Origin
India

Details

Product Type
Relay
Actuating System
DC
Contact Current Rating
25 A
Contact Switching (Max)
115Vac (60-400Hz)
Terminal Plating
Tin-Lead
Shock
200G's, 6ms
Relay Type
Military/Aerospace Mid-Range
Back EMF Suppression
With
Coil Magnetic System
Polarized, Monostable
Auxiliary Contacts
Without
Contact Base Material
Silver Cadmium Oxide
Vibration
30G's, 33 to 3000Hz
Operating Temperature Range
-70 to 125°C
Coil Suppression Diode
With
Terminal Configuration
Solder Pins
Coil Voltage Rating
28 VDC
Contact Arrangement
1 Form C, SPDT, 1 C/O
Enclosure Type
Hermetically Sealed
Mounting Type
Raised Vertical Flange Mount
Coil Resistance
320 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.