Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FCA-125-CX4 7-1617748-5

FCA-125-CX4 (Discontinued)

  • Mfr # 7-1617748-5
  • Zoro # G801018027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1617748-5
Zoro #
G801018027
UPC #
-
Country of Origin
India

Details

Coil Magnetic System
Polarized, Monostable
Enclosure Type
Hermetically Sealed
Terminal Configuration
Solder Hook
Terminal Plating
Tin-Lead
Back EMF Suppression
With
Coil Voltage Rating
28 VDC
Auxiliary Contacts
Without
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide
Mounting Type
Horizontal Flange Mount
Product Type
Relay
Shock
200G's, 6ms
Operating Temperature Range
-70 to 125°C
Vibration
30G's, 33 to 3000Hz
Contact Current Rating
25 A
Actuating System
DC
Coil Resistance
320 Ω
Coil Suppression Diode
With
Contact Arrangement
1 Form C, SPDT, 1 C/O

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.