Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FCA-125-HX3 8-1617748-7

FCA-125-HX3 (Discontinued)

  • Mfr # 8-1617748-7
  • Zoro # G101018055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1617748-7
Zoro #
G101018055
UPC #
-
Country of Origin
India

Details

Product Type
Relay
Contact Arrangement
1 Form C, SPDT, 1 C/O
Back EMF Suppression
Without
Coil Suppression Diode
Without
Shock
200G's, 6ms
Coil Voltage Rating
28 VDC
Contact Current Rating
25 A
Vibration
30G's, 33 to 3000Hz
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace Mid-Range
Terminal Plating
Tin-Lead
Contact Base Material
Silver Cadmium Oxide
Coil Magnetic System
Polarized, Monostable
Operating Temperature Range
-70 to 125°C
Coil Resistance
320 Ω
Auxiliary Contacts
Without
Mounting Type
Horizontal Flange Mount
Actuating System
DC
Terminal Configuration
Solder Pins, 90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.