This item is Discontinued.

Te Connectivity FCA-210-0905M=M83536/9-005M 8-1617748-9

FCA-210-0905M=M83536/9-005M (Discontinued)

  • Mfr # 8-1617748-9
  • Zoro # G300984854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-1617748-9
Zoro #
G300984854
UPC #
-
Country of Origin
India

Details

Operating Temperature Range
-70 to 125°C
Contact Base Material
Silver Cadmium Oxide with Gold Plating
Auxiliary Contacts
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Actuating System
DC
Terminal Plating
Tin-Lead
Coil Resistance
20 Ω
Mounting Type
Raised Vertical Flange Mount
Product Type
Relay
Relay Type
Military/Aerospace Mid-Range
Shock
200G's, 6ms
Coil Suppression Diode
Without
Back EMF Suppression
Without
Contact Current Rating
10A
Coil Voltage Rating
6 VDC
Coil Magnetic System
Polarized, Monostable
Vibration
30G's, 10 to 3000Hz
Terminal Configuration
Solder Hooks
Enclosure Type
Hermetically Sealed
Contact Switching (Max)
115/200Vac (60-400Hz)

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.