Zoro Homepage
This item is Discontinued.
Te Connectivity FCA-210-1004L=M83536/10-004L 1-1617784-1

FCA-210-1004L=M83536/10-004L (Discontinued)

  • Mfr # 1-1617784-1
  • Zoro # G900983370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617784-1
Zoro #
G900983370
UPC #
-
Country of Origin
India

Details

Shock
200G's, 6ms
Auxiliary Contacts
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Vibration
30G's, 10 to 3000Hz
Operating Temperature Range
-70 to 125°C
Product Type
Relay
Coil Magnetic System
Polarized, Monostable
Relay Type
Military/Aerospace Mid-Range
Actuating System
DC
Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
With
Terminal Configuration
Solder Pins
Mounting Type
Raised Vertical Flange Mount
Coil Voltage Rating
6 VDC
Coil Resistance
20 Ω
Back EMF Suppression
With
Enclosure Type
Hermetically Sealed
Contact Current Rating
10A
Terminal Plating
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.