
FCA-210-1024M - M83536/10-024M
Mfr # 2-1617749-2
Zoro # G800983975
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace Mid-Range
Coil Suppression Diode
With
Auxiliary Contacts
Without
Terminal Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1617749-2
Zoro #
G800983975
UPC #
-
Country of Origin
India
Details
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace Mid-Range
Coil Suppression Diode
With
Auxiliary Contacts
Without
Terminal Plating
Gold
Mounting Type
Raised Vertical Flange Mount
Operating Temperature Range
-70 to 125°C
Coil Resistance
320 Ω
Terminal Configuration
Socket Pins
Vibration
30G's, 10 to 3000Hz
Contact Base Material
Silver Cadmium Oxide
Back EMF Suppression
With
Product Type
Relay
Contact Current Rating
10A
Coil Voltage Rating
28 VDC
Coil Magnetic System
Polarized, Monostable
Shock
200G's, 6ms
Actuating System
DC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.