Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCA-210-1025M - M83536/10-025M

  • Mfr # 2-1617749-3

  • Zoro # G300984007


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Coil Magnetic System
Polarized, Monostable
Operating Temperature Range
-70 to 125°C
Vibration
30G's, 10 to 3000Hz
Back EMF Suppression
With
Contact Current Rating
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617749-3
Zoro #
G300984007
UPC #
-
Country of Origin
India

Details

Coil Magnetic System
Polarized, Monostable
Operating Temperature Range
-70 to 125°C
Vibration
30G's, 10 to 3000Hz
Back EMF Suppression
With
Contact Current Rating
10A
Terminal Plating
Tin-Lead
Coil Voltage Rating
28 VDC
Coil Suppression Diode
With
Shock
200G's, 6ms
Mounting Type
Horizontal Flange Mount
Relay Type
Military/Aerospace Mid-Range
Terminal Configuration
Solder Pins
Auxiliary Contacts
Without
Enclosure Type
Hermetically Sealed
Actuating System
DC
Contact Base Material
Silver Cadmium Oxide
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Resistance
320 Ω
Product Type
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.