
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1617749-5
Zoro #
G600983786
UPC #
-
Country of Origin
India
Details
Product Type
Relay
Coil Voltage Rating
28 VDC
Relay Type
Military/Aerospace Mid-Range
Coil Suppression Diode
With
Terminal Plating
Tin-Lead
Terminal Configuration
Solder Pins, 90°
Coil Magnetic System
Polarized, Monostable
Enclosure Type
Hermetically Sealed
Mounting Type
Horizontal Flange Mount
Contact Base Material
Silver Cadmium Oxide
Auxiliary Contacts
Without
Actuating System
DC
Operating Temperature Range
-70 to 125°C
Shock
200G's, 6ms
Contact Arrangement
2 Form C, DPDT, 2 C/O
Back EMF Suppression
With
Vibration
30G's, 10 to 3000Hz
Coil Resistance
320 Ω
Contact Current Rating
10A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.