Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCA-210-CW4

  • Mfr # 9-1617751-6

  • Zoro # G601018012


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Shock
100G's, 6ms
Coil Voltage Rating
28 VDC
Mounting Type
Studs, 6-32 UNC-2A
Coil Resistance
320 Ω
Actuating System
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1617751-6
Zoro #
G601018012
UPC #
-
Country of Origin
India

Details

Shock
100G's, 6ms
Coil Voltage Rating
28 VDC
Mounting Type
Studs, 6-32 UNC-2A
Coil Resistance
320 Ω
Actuating System
DC
Contact Base Material
Silver Cadmium Oxide
Operating Temperature Range
-70 to 125°C
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
With
Contact Arrangement
2 Form C, DPDT, 2 C/O
Terminal Plating
Tin-Lead
Coil Magnetic System
Polarized, Monostable
Back EMF Suppression
With
Relay Type
Military/Aerospace Mid-Range
Auxiliary Contacts
Without
Contact Current Rating
10A
Terminal Configuration
Solder Hook
Product Type
Relay
Vibration
20G's, 33 to 3000Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.