
FCA-210-DY9
Mfr # 1-1617752-6
Zoro # G001017080
product price: $554.99
/eaSold in multiples of 13 for $7,214.87
Free Shipping & Returns
Key Features
Actuating System
AC
Terminal Configuration
Socket Pins
Enclosure Type
Hermetically Sealed
Vibration
30G's, 33 to 3000Hz
Product Type
Relay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1617752-6
Zoro #
G001017080
UPC #
-
Country of Origin
India
Details
Actuating System
AC
Terminal Configuration
Socket Pins
Enclosure Type
Hermetically Sealed
Vibration
30G's, 33 to 3000Hz
Product Type
Relay
Relay Type
Military/Aerospace Mid-Range
Auxiliary Contacts
Without
Shock
200G's, 6ms
Back EMF Suppression
Without
Mounting Type
Raised Vertical Flange Mount
Terminal Plating
Gold
Contact Current Rating
10A
Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
Without
Coil Magnetic System
Polarized, Monostable
Operating Temperature Range
-70 to 125°C
Frequency
50/400 Hz
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Current
.04 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.