
FCA-325-CY9
Mfr # 6-1617753-7
Zoro # G801018287
product price: $711.99
/ea
Free Shipping & Returns
Key Features
Coil Current
.04 A
Operating Temperature Range
-70 to 125°C
Contact Current Rating
25 A
Contact Base Material
Silver Cadmium Oxide
Back EMF Suppression
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-1617753-7
Zoro #
G801018287
UPC #
-
Country of Origin
United States
Details
Coil Current
.04 A
Operating Temperature Range
-70 to 125°C
Contact Current Rating
25 A
Contact Base Material
Silver Cadmium Oxide
Back EMF Suppression
Without
Terminal Plating
Tin-Lead
Contact Arrangement
3 Form C, 3PDT, 3 C/O
Coil Magnetic System
Polarized, Monostable
Product Type
Relay
Auxiliary Contacts
Without
Actuating System
AC
Terminal Configuration
Solder Hook
Relay Type
Military/Aerospace Mid-Range
Shock
200G's, 6ms
Frequency
50/400 Hz
Vibration
30G's, 33 to 3000Hz
Enclosure Type
Hermetically Sealed
Mounting Type
Raised Vertical Flange Mount
Coil Suppression Diode
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.