Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FCA-410-1506L=M83536/15-006L 3-1617785-0

FCA-410-1506L=M83536/15-006L (Discontinued)

  • Mfr # 3-1617785-0
  • Zoro # G100983613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617785-0
Zoro #
G100983613
UPC #
-
Country of Origin
India

Details

Item
Power Relay
Mounting Style
Raised Vertical Flange Mount
Coil Voltage
6 VDC
Current Rating
10:00 AM
Contact Form
4PDT
Terminal Configuration
Socket Pins
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Auxiliary Contacts
Without
Actuating System
DC
Relay Type
Military/Aerospace Mid-Range
Enclosure Type
Hermetically Sealed
Coil Resistance
18 Ω
Contact Base Material
Silver Cadmium Oxide
Shock
200G's, 6ms
Contact Current Rating
10A
Operating Temperature Range
-70 to 125°C
Coil Suppression Diode
Without
Terminal Plating
Gold
Vibration
30G's, 10 to 3000Hz
Back EMF Suppression
Without
Coil Magnetic System
Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.