Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCA-410-1521L - M83536/15-021L

  • Mfr # 5-1617785-7

  • Zoro # G200984572


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Shock
200G's, 6ms
Operating Temperature Range
-70 to 125°C
Auxiliary Contacts
Without
Product Type
Relay
Terminal Plating
Tin-Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1617785-7
Zoro #
G200984572
UPC #
-
Country of Origin
India

Details

Shock
200G's, 6ms
Operating Temperature Range
-70 to 125°C
Auxiliary Contacts
Without
Product Type
Relay
Terminal Plating
Tin-Lead
Contact Base Material
Silver Cadmium Oxide
Vibration
30G's, 10 to 3000Hz
Contact Current Rating
10A
Relay Type
Military/Aerospace Mid-Range
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Resistance
290 Ω
Coil Voltage Rating
28 VDC
Terminal Configuration
Solder Hooks
Actuating System
DC
Coil Suppression Diode
Without
Back EMF Suppression
Without
Coil Magnetic System
Polarized, Monostable
Enclosure Type
Hermetically Sealed
Mounting Type
Raised Vertical Flange Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.