Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FCA-410-1617L=M83536/16-017L 1617786-3

FCA-410-1617L=M83536/16-017L (Discontinued)

  • Mfr # 1617786-3
  • Zoro # G300983581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617786-3
Zoro #
G300983581
UPC #
-
Country of Origin
India

Details

Product Type
Relay
Coil Suppression Diode
With
Actuating System
DC
Terminal Configuration
Solder Pins
Shock
200G's, 6ms
Coil Magnetic System
Polarized, Monostable
Vibration
30G's, 10 to 3000Hz
Mounting Type
No Brackets
Contact Base Material
Silver Cadmium Oxide
Enclosure Type
Hermetically Sealed
Auxiliary Contacts
Without
Contact Current Rating
10A
Terminal Plating
Tin-Lead
Coil Voltage Rating
28 VDC
Operating Temperature Range
-70 to 125°C
Coil Resistance
290 Ω
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Relay Type
Military/Aerospace Mid-Range
Back EMF Suppression
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.