
FCA-410-1621L - M83536/16-021L
Mfr # 1-1617754-8
Zoro # G700983372
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Vibration
30G's, 10 to 3000Hz
Operating Temperature Range
-70 to 125°C
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace Mid-Range
Coil Magnetic System
Polarized, Monostable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1617754-8
Zoro #
G700983372
UPC #
-
Country of Origin
India
Details
Vibration
30G's, 10 to 3000Hz
Operating Temperature Range
-70 to 125°C
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace Mid-Range
Coil Magnetic System
Polarized, Monostable
Actuating System
DC
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Product Type
Relay
Shock
200G's, 6ms
Coil Resistance
290 Ω
Coil Suppression Diode
With
Mounting Type
Raised Vertical Flange Mount
Back EMF Suppression
With
Contact Base Material
Silver Cadmium Oxide
Terminal Configuration
Solder Hook
Coil Voltage Rating
28 VDC
Terminal Plating
Tin-Lead
Auxiliary Contacts
Without
Contact Current Rating
10A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.