Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FCA-410-BX2=MIDRANGE RELAY 1-1617789-4

FCA-410-BX2=MIDRANGE RELAY (Discontinued)

  • Mfr # 1-1617789-4
  • Zoro # G100973805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617789-4
Zoro #
G100973805
UPC #
-
Country of Origin
India

Details

Vibration
20G's, 57 to 3000Hz
Enclosure Type
Hermetically Sealed
Product Type
Relay
Back EMF Suppression
Without
Operating Temperature Range
-70 to 125°C
Relay Type
Military/Aerospace Mid-Range
Coil Suppression Diode
Without
Shock
100G's, 6ms
Mounting Type
Horizontal Flange Mount
Contact Current Rating
10A
Auxiliary Contacts
Without
Coil Resistance
70 Ω
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Terminal Configuration
Solder Pins
Terminal Plating
Tin-Lead
Contact Base Material
Silver Cadmium Oxide
Coil Magnetic System
Polarized, Monostable
Actuating System
DC
Coil Voltage Rating
12 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.