
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1617755-7
Zoro #
G201018177
UPC #
-
Country of Origin
India
Details
Terminal Plating
Tin-Lead
Coil Voltage Rating
28 VDC
Actuating System
DC
Auxiliary Contacts
Without
Coil Resistance
290 Ω
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Relay Type
Military/Aerospace Mid-Range
Shock
100G's, 6ms
Coil Suppression Diode
With
Coil Magnetic System
Polarized, Monostable
Contact Base Material
Silver Cadmium Oxide
Enclosure Type
Hermetically Sealed
Terminal Configuration
Solder Pins
Back EMF Suppression
With
Product Type
Relay
Contact Current Rating
10A
Mounting Type
Horizontal Flange Mount
Operating Temperature Range
-70 to 125°C
Vibration
20G's, 57 to 3000Hz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.