Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCA-410-BY3=MIDRANGE RELAY

  • Mfr # 1-1617789-8

  • Zoro # G900973807


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Coil Resistance
290 Ω
Mounting Type
Raised Vertical Flange Mount
Terminal Configuration
Solder Pins
Terminal Plating
Tin-Lead
Contact Arrangement
4 Form C, 4PDT, 4 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617789-8
Zoro #
G900973807
UPC #
-
Country of Origin
United States

Details

Coil Resistance
290 Ω
Mounting Type
Raised Vertical Flange Mount
Terminal Configuration
Solder Pins
Terminal Plating
Tin-Lead
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Magnetic System
Polarized, Monostable
Enclosure Type
Hermetically Sealed
Auxiliary Contacts
Without
Coil Voltage Rating
28 VDC
Operating Temperature Range
-70 to 125°C
Product Type
Relay
Back EMF Suppression
Without
Relay Type
Military/Aerospace Mid-Range
Actuating System
DC
Vibration
30G's, 70 to 3000Hz
Contact Current Rating
10A
Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
Without
Shock
200G's, 6ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.