
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1617756-0
Zoro #
G001017158
UPC #
-
Country of Origin
India
Details
Back EMF Suppression
Without
Coil Current
.04 A
Contact Current Rating
10A
Frequency
50/400 Hz
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Magnetic System
Polarized, Monostable
Shock
200G's, 6ms
Actuating System
AC
Relay Type
Military/Aerospace Mid-Range
Vibration
30G's, 70 to 3000Hz
Mounting Type
Raised Vertical Flange Mount
Operating Temperature Range
-70 to 125°C
Terminal Configuration
Socket Pins
Terminal Plating
Tin-Lead
Product Type
Relay
Auxiliary Contacts
Without
Coil Suppression Diode
Without
Enclosure Type
Hermetically Sealed
Contact Base Material
Silver Cadmium Oxide
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.