Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCB-205-0121M - M83536/1-021M

  • Mfr # 2-1617758-9

  • Zoro # G600983854


product price: $268.99
/ea
Sold in multiples of 13 for $3,496.87
Free Shipping & Returns

Key Features

Coil Suppression Diode
Without
Enclosure Type
Hermetically Sealed
Coil Resistance
500 Ω
Auxiliary Contacts
Without
Contact Current Rating
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617758-9
Zoro #
G600983854
UPC #
-
Country of Origin
India

Details

Coil Suppression Diode
Without
Enclosure Type
Hermetically Sealed
Coil Resistance
500 Ω
Auxiliary Contacts
Without
Contact Current Rating
5A
Actuating System
DC
Coil Voltage Rating
28 VDC
Back EMF Suppression
Without
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide with Gold Plating
Mounting Type
Plain Case
Contact Switching (Max)
115/200Vac (400Hz)
Operating Temperature Range
-70 to 125°C
Coil Magnetic System
Polarized, Monostable
Terminal Configuration
Socket Pins
Contact Arrangement
2 Form C, DPDT, 2 C/O
Shock
200G's, 6ms
Product Type
Relay
Vibration
30G's, 70 to 3000Hz
Terminal Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.