Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FCB-205-0124M=M83536/1-024M 3-1617758-3

FCB-205-0124M=M83536/1-024M (Discontinued)

  • Mfr # 3-1617758-3
  • Zoro # G100983699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617758-3
Zoro #
G100983699
UPC #
-
Country of Origin
India

Details

Coil Magnetic System
Polarized, Monostable
Mounting Type
Raised Vertical Flange Mount
Enclosure Type
Hermetically Sealed
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Suppression Diode
Without
Actuating System
DC
Relay Type
Military/Aerospace Mid-Range
Contact Current Rating
5A
Product Type
Relay
Coil Resistance
500 Ω
Contact Base Material
Silver Cadmium Oxide
Coil Voltage Rating
28 VDC
Terminal Plating
Gold
Back EMF Suppression
Without
Shock
200G's, 6ms
Auxiliary Contacts
Without
Terminal Configuration
Socket Pins
Vibration
30G's, 70 to 3000Hz
Operating Temperature Range
-70 to 125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.