Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity FCB-205-0217M=M83536/2-017M 6-1617780-1

FCB-205-0217M=M83536/2-017M (Discontinued)

  • Mfr # 6-1617780-1
  • Zoro # G100985426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1617780-1
Zoro #
G100985426
UPC #
-
Country of Origin
India

Details

Terminal Configuration
Solder Hooks
Coil Suppression Diode
With
Mounting Type
Horizontal Flange Mount
Auxiliary Contacts
Without
Relay Type
Military/Aerospace Mid-Range
Shock
200G's, 6ms
Product Type
Relay
Contact Switching (Max)
115/200Vac (400Hz)
Contact Arrangement
2 Form C, DPDT, 2 C/O
Contact Base Material
Silver Cadmium Oxide with Gold Plating
Enclosure Type
Hermetically Sealed
Operating Temperature Range
-70 to 125°C
Vibration
30G's, 70 to 3000Hz
Contact Current Rating
5A
Terminal Plating
Tin-Lead
Actuating System
DC
Coil Resistance
125 Ω
Coil Voltage Rating
12 VDC
Back EMF Suppression
With
Coil Magnetic System
Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.