This item is Discontinued.

Te Connectivity FCB-205-0221M=M83536/2-021M 4-1617758-6

FCB-205-0221M=M83536/2-021M (Discontinued)

  • Mfr # 4-1617758-6
  • Zoro # G400983757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617758-6
Zoro #
G400983757
UPC #
-
Country of Origin
India

Details

Mounting Type
No Brackets
Contact Base Material
Silver Cadmium Oxide
Shock
200G's, 6ms
Relay Type
Military/Aerospace Mid-Range
Contact Arrangement
2 Form C, DPDT, 2 C/O
Terminal Plating
Gold
Vibration
30G's, 70 to 3000Hz
Coil Suppression Diode
With
Actuating System
DC
Terminal Configuration
Socket Pins
Back EMF Suppression
With
Auxiliary Contacts
Without
Contact Current Rating
5A
Coil Voltage Rating
28 VDC
Operating Temperature Range
-70 to 125°C
Coil Magnetic System
Polarized, Monostable
Coil Resistance
500 Ω
Enclosure Type
Hermetically Sealed
Product Type
Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.