Zoro Homepage
This item is Discontinued.
Te Connectivity FCB-205-0227M=M83536/2-027M 5-1617758-3

FCB-205-0227M=M83536/2-027M (Discontinued)

  • Mfr # 5-1617758-3
  • Zoro # G800984392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1617758-3
Zoro #
G800984392
UPC #
-
Country of Origin
India

Details

Shock
200G's, 6ms
Contact Current Rating
5A
Enclosure Type
Hermetically Sealed
Coil Resistance
500 Ω
Terminal Configuration
Solder Pins, 90°
Product Type
Relay
Terminal Plating
Tin-Lead
Relay Type
Military/Aerospace Mid-Range
Coil Voltage Rating
28 VDC
Vibration
30G's, 70 to 3000Hz
Coil Magnetic System
Polarized, Monostable
Contact Base Material
Silver Cadmium Oxide
Mounting Type
Horizontal Flange Mount
Operating Temperature Range
-70 to 125°C
Coil Suppression Diode
With
Auxiliary Contacts
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Actuating System
DC
Back EMF Suppression
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.