Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCB-205-AT4

  • Mfr # 6-1617758-6

  • Zoro # G401018359


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Coil Magnetic System
Polarized, Monostable
Coil Suppression Diode
With
Back EMF Suppression
With
Terminal Plating
Gold
Actuating System
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1617758-6
Zoro #
G401018359
UPC #
-
Country of Origin
India

Details

Coil Magnetic System
Polarized, Monostable
Coil Suppression Diode
With
Back EMF Suppression
With
Terminal Plating
Gold
Actuating System
DC
Coil Resistance
500 Ω
Contact Current Rating
5A
Contact Base Material
Silver Cadmium Oxide
Relay Type
Military/Aerospace Mid-Range
Product Type
Relay
Operating Temperature Range
-70 to 125°C
Mounting Type
Track Mount
Auxiliary Contacts
Without
Enclosure Type
Hermetically Sealed
Contact Arrangement
2 Form C, DPDT, 2 C/O
Shock
50G's, 11ms
Coil Voltage Rating
28 VDC
Terminal Configuration
Socket Pins
Vibration
20G's, 500 to 3000Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.