Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCB-205-BZ2

  • Mfr # 7-1617758-7

  • Zoro # G101017867


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Coil Suppression Diode
Without
Terminal Configuration
Solder Pins
Back EMF Suppression
Without
Coil Voltage Rating
12 VDC
Coil Resistance
125 Ω
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1617758-7
Zoro #
G101017867
UPC #
-
Country of Origin
India

Details

Coil Suppression Diode
Without
Terminal Configuration
Solder Pins
Back EMF Suppression
Without
Coil Voltage Rating
12 VDC
Coil Resistance
125 Ω
Enclosure Type
Hermetically Sealed
Product Type
Relay
Contact Current Rating
5A
Operating Temperature Range
-70 to 125°C
Coil Magnetic System
Polarized, Monostable
Mounting Type
No Brackets
Terminal Plating
Tin-Lead
Actuating System
DC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Contact Base Material
Silver Cadmium Oxide
Vibration
30G's, 70 to 3000Hz
Auxiliary Contacts
Without
Relay Type
Military/Aerospace Mid-Range
Shock
200G's, 6ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.