Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCB-205-CX2

  • Mfr # 8-1617758-0

  • Zoro # G801017976


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Coil Suppression Diode
Without
Terminal Plating
Tin-Lead
Vibration
30G's, 70 to 3000Hz
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1617758-0
Zoro #
G801017976
UPC #
-
Country of Origin
United States

Details

Coil Suppression Diode
Without
Terminal Plating
Tin-Lead
Vibration
30G's, 70 to 3000Hz
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide
Coil Magnetic System
Polarized, Monostable
Coil Voltage Rating
12 VDC
Terminal Configuration
Solder Hook
Contact Current Rating
5A
Back EMF Suppression
Without
Actuating System
DC
Product Type
Relay
Operating Temperature Range
-70 to 125°C
Enclosure Type
Hermetically Sealed
Coil Resistance
125 Ω
Contact Arrangement
2 Form C, DPDT, 2 C/O
Shock
200G's, 6ms
Auxiliary Contacts
Without
Mounting Type
Horizontal Flange Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.