Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCB-205-HX4

  • Mfr # 9-1617758-0

  • Zoro # G401017918


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Actuating System
DC
Operating Temperature Range
-70 to 125°C
Coil Voltage Rating
28 VDC
Back EMF Suppression
With
Terminal Configuration
Solder Pins, 90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1617758-0
Zoro #
G401017918
UPC #
-
Country of Origin
India

Details

Actuating System
DC
Operating Temperature Range
-70 to 125°C
Coil Voltage Rating
28 VDC
Back EMF Suppression
With
Terminal Configuration
Solder Pins, 90°
Vibration
30G's, 70 to 3000Hz
Contact Current Rating
5A
Coil Resistance
500 Ω
Terminal Plating
Tin-Lead
Shock
200G's, 6ms
Mounting Type
Horizontal Flange Mount
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Magnetic System
Polarized, Monostable
Enclosure Type
Hermetically Sealed
Product Type
Relay
Auxiliary Contacts
Without
Coil Suppression Diode
With
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.