Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

FCB-405-0524L=M83536/5-024L (Discontinued)

  • Mfr # 1-1617787-4
  • Zoro # G600983311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617787-4
Zoro #
G600983311
UPC #
-
Country of Origin
Unknown

Details

Back EMF Suppression
Without
Mounting Type
Horizontal Flange Mount
Contact Base Material
Silver Cadmium Oxide
Operating Temperature Range
-70 to 125°C
Enclosure Type
Hermetically Sealed
Coil Magnetic System
Polarized, Monostable
Product Type
Relay
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Shock
100G's, 6ms
Relay Type
Military/Aerospace Mid-Range
Coil Voltage Rating
28 VDC
Terminal Configuration
Solder Hook
Terminal Plating
Tin-Lead
Vibration
20G's, 57 to 3000Hz
Contact Current Rating
5A
Coil Suppression Diode
Without
Coil Resistance
400 Ω
Auxiliary Contacts
Without
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.