Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCB-405-0619M - M83536/6-019M

  • Mfr # 7-1617760-9

  • Zoro # G700984676


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Back EMF Suppression
With
Mounting Type
No Brackets
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Enclosure Type
Hermetically Sealed
Auxiliary Contacts
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1617760-9
Zoro #
G700984676
UPC #
-
Country of Origin
India

Details

Back EMF Suppression
With
Mounting Type
No Brackets
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Enclosure Type
Hermetically Sealed
Auxiliary Contacts
Without
Coil Magnetic System
Polarized, Monostable
Product Type
Relay
Terminal Configuration
Socket Pins
Contact Current Rating
5A
Shock
200G's, 6ms
Coil Voltage Rating
28 VDC
Relay Type
Military/Aerospace Mid-Range
Vibration
30G's, 70 to 3000Hz
Contact Base Material
Silver Cadmium Oxide
Operating Temperature Range
-70 to 125°C
Coil Suppression Diode
With
Actuating System
DC
Coil Resistance
400 Ω
Terminal Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.