Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FCB-405-0622L - M83536/6-022L

  • Mfr # 8-1617760-2

  • Zoro # G300985073


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature Range
-70 to 125°C
Product Type
Relay
Coil Suppression Diode
With
Actuating System
DC
Back EMF Suppression
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1617760-2
Zoro #
G300985073
UPC #
-
Country of Origin
India

Details

Operating Temperature Range
-70 to 125°C
Product Type
Relay
Coil Suppression Diode
With
Actuating System
DC
Back EMF Suppression
With
Vibration
30G's, 70 to 3000Hz
Contact Current Rating
5A
Coil Resistance
400 Ω
Relay Type
Military/Aerospace Mid-Range
Shock
200G's, 6ms
Terminal Plating
Gold
Terminal Configuration
Socket Pins
Contact Base Material
Silver Cadmium Oxide
Mounting Type
Raised Vertical Flange Mount
Coil Voltage Rating
28 VDC
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Magnetic System
Polarized, Monostable
Auxiliary Contacts
Without
Enclosure Type
Hermetically Sealed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.