
FCB-405-BW4=4PDT 5 AMP RELAY
Mfr # 1-1617799-0
Zoro # G600973978
product price: $313.99
/ea
Sold in multiples of 12 for $3,767.88
Free Shipping & Returns
Key Features
Coil Magnetic System
Polarized, Monostable
Auxiliary Contacts
Without
Mounting Type
Studs, 4-40 UNC-2A
Terminal Plating
Tin-Lead
Enclosure Type
Hermetically Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1617799-0
Zoro #
G600973978
UPC #
-
Country of Origin
India
Details
Coil Magnetic System
Polarized, Monostable
Auxiliary Contacts
Without
Mounting Type
Studs, 4-40 UNC-2A
Terminal Plating
Tin-Lead
Enclosure Type
Hermetically Sealed
Product Type
Relay
Vibration
20G's, 70 to 3000Hz
Shock
100G's, 6ms
Operating Temperature Range
-70 to 125°C
Terminal Configuration
Solder Pins
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide with Gold Plating
Coil Resistance
400 Ω
Coil Suppression Diode
With
Coil Voltage Rating
28 VDC
Back EMF Suppression
With
Actuating System
DC
Contact Switching (Max)
115/200Vac (400Hz)
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Contact Current Rating
5A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.