
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617761-2
Zoro #
G701017335
UPC #
-
Country of Origin
India
Details
Contact Current Rating
5A
Enclosure Type
Hermetically Sealed
Operating Temperature Range
-70 to 125°C
Coil Voltage Rating
28 VDC
Coil Resistance
400 Ω
Frequency
400 Hz
Mounting Type
No Brackets
Product Type
Relay
Shock
200G's, 6ms
Auxiliary Contacts
Without
Terminal Plating
Tin-Lead
Vibration
30G's, 70 to 3000Hz
Actuating System
DC
Terminal Configuration
Solder Pins
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Magnetic System
Polarized, Monostable
Back EMF Suppression
Without
Relay Type
Military/Aerospace Mid-Range
Contact Base Material
Silver Cadmium Oxide
Coil Suppression Diode
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.