
FEMALE INSERT WITH PE-CONTACT
Mfr # 2120320-1
Zoro # G501052574
product price: $9.45
/eaSold in multiples of 8 for $75.60
Key Features
Number of Contacts
19
Color
Black
Maximum Voltage
900 V DC
Height
33 mm
Material
Glass-Filled PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2120320-1
Zoro #
G501052574
UPC #
-
Country of Origin
China
Dimensions
Height
33 mm
Length
41.5 mm
Width
0.877 in
Details
Item
Connector Assembly
Number of Contacts
19
Color
Black
Maximum Voltage
900 V DC
Material
Glass-Filled PBT
Standards
UL E28476; UL Recognized
Max. Voltage
900V DC
Application
Power, Signal
Features
With Multiple Contact Types
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.