Zoro Homepage
This item is Discontinued.
Te Connectivity FEMALE SCREWLOCK 167501-2

FEMALE SCREWLOCK (Discontinued)

  • Mfr # 167501-2
  • Zoro # G901017173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167501-2
Zoro #
G901017173
UPC #
-
Country of Origin
Poland

Dimensions

Mating Thread Size
14702
Thread Size
4-40 UNC
Screw Length
.5 in
Thread Length
.311 in

Details

Accessory Type
Female Screwlock Assembly Kit
Screwlock Style
Screwlock with Lockwasher and Hex Nut
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.