Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FEMALE SCREWLOCK KIT 5748271-1

FEMALE SCREWLOCK KIT (Discontinued)

  • Mfr # 5748271-1
  • Zoro # G101017553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748271-1
Zoro #
G101017553
UPC #
-
Country of Origin
United States

Dimensions

Screw Length
.47 in
Thread Length
.285 in
Thread Size
4-40 UNC

Details

Screw Finish
Yellow Chromate
Screwlock Style
Screwlock with Lockwasher and Hex Nut
Product Type
Accessory
Accessory Type
Female Screwlock Assembly Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.