Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FEMALE SCREWLOCK KIT BULK PKG 5205817-2

FEMALE SCREWLOCK KIT BULK PKG (Discontinued)

  • Mfr # 5205817-2
  • Zoro # G101017904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205817-2
Zoro #
G101017904
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
4-40 UNC
Screw Length
.5 in
Thread Length
.312 in

Details

For Use With
Metal Shell or All Plastic Connectors (HDP or HDF)
Screw Plating Material
Zinc
Accessory Type
Female Screwlock Assembly Kit
Screw Finish
Yellow Chromate
Product Type
Accessory
Screw Material
Steel
Screwlock Style
Screwlock with Lockwasher and Hex Nut

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.