Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEMALE SCREWLOCK KIT BULK PKG

  • Mfr # 5207719-4

  • Zoro # G601018289


product price: $2.35
/ea
Sold in multiples of 33 for $77.55

Key Features

For Use With
All Plastic Connectors with Integral Standoffs (HD or HDF)
Thread Length
.56 in
Screw Finish
Clear Chromate
Screw Plating Material
Zinc
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5207719-4
Zoro #
G601018289
UPC #
-
Country of Origin
China

Dimensions

Thread Length
.56 in
Thread Size
14702
Screw Length
.748 in

Details

For Use With
All Plastic Connectors with Integral Standoffs (HD or HDF)
Screw Finish
Clear Chromate
Screw Plating Material
Zinc
Product Type
Accessory
Accessory Type
Female Screwlock Assembly Kit
Screw Material
Cold Rolled Steel
Screwlock Style
Screwlock with Lockwasher and Hex Nut

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.