
FEMALE SCREWLOCK SHORT ZN
Mfr # 5207953-3
Zoro # G601017633
product price: $0.36
/eaSold in multiples of 800 for $288.00
Key Features
For Use With
All Plastic Right-Angle Connectors (HD)
Screw Plating Material
Zinc
Screw Finish
Clear Chromate
Screw Length
.438 in
Accessory Type
Female Screwlocks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5207953-3
Zoro #
G601017633
UPC #
-
Country of Origin
United States
Dimensions
Screw Length
.438 in
Thread Size
4-40 UNC
Thread Length
.25 in
Details
For Use With
All Plastic Right-Angle Connectors (HD)
Screw Plating Material
Zinc
Screw Finish
Clear Chromate
Accessory Type
Female Screwlocks
Screwlock Style
Screwlock Only
Screw Material
Cold Rolled Steel
Product Type
Accessory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.