Zoro Homepage
This item is Discontinued.
Te Connectivity FEMALE SCREWLOCK ZN PLTD 5748270-2

FEMALE SCREWLOCK ZN PLTD (Discontinued)

  • Mfr # 5748270-2
  • Zoro # G201018368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748270-2
Zoro #
G201018368
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
4-40 UNC
Screw Length
.47 in
Thread Length
.285 in

Details

For Use With
Metal Shell or All Plastic Connectors (HDP or HDF)
Screw Material
Steel
Accessory Type
Female Screwlocks
Screwlock Style
Screwlock Only
Product Type
Accessory
Screw Finish
Yellow Chromate
Screw Plating Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.