Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FF 110 REC 0.2-0.5MM2 TPBR 160922-2

FF 110 REC 0.2-0.5MM2 TPBR (Discontinued)

  • Mfr # 160922-2
  • Zoro # G100965633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160922-2
Zoro #
G100965633
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
24 - 20 AWG
Overall Length
.551 in
Mating Tab Width
.11 in
Mating Tab Thickness
.031 in
Plating Thickness
80 µin
Locking Lance Height
.042 in
Accepts Wire Insulation Diameter Range
.039 - .062 in
Receptacle Stock Thickness
.01 in

Details

Terminal Type
Receptacle
Mating Retention Type
Locking Lance
Connection Capacity
Single
Terminal & Splice Style
Receptacle
Crimp Type
F-Crimp
Plating Material
Tin
Insertion Force
Normal
Wire/Cable Type
Regular Wire
Terminal Orientation
Straight
Barrel Type
Open
Contact Base Material
Brass
Fully Insulated
No
Disconnect Type
Quick Disconnect
FASTON
Yes
Wire Insulation Support
With
Operating Temperature Range
-40 266 °F
Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.