Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity FF 110 REC 0.5-1.0 MM2 0.25 X 12.3 PTPBR 880634-5

FF 110 REC 0.5-1.0 MM2 0.25 X 12.3 PTPBR (Discontinued)

  • Mfr # 880634-5
  • Zoro # G800967951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880634-5
Zoro #
G800967951
UPC #
-
Country of Origin
Brazil

Dimensions

Wire Size
20 - 17 AWG
Receptacle Stock Thickness
.01 in
Mating Tab Width
.11 in
Accepts Wire Insulation Diameter Range
.07 - .12 in

Details

Terminal Type
Receptacle
Contact Base Material
Phosphor Bronze
Terminal Orientation
Straight
Operating Temperature Range
-40 130 °C
Wire Insulation Support
With
Terminal & Splice Style
Receptacle
Crimp Type
F-Crimp
Fully Insulated
No
Plating Material
Pre-Tin
Barrel Type
Open

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.