
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170042-1
Zoro #
G301016868
UPC #
-
Country of Origin
Japan
Dimensions
Wire Size
20 - 16 AWG
Overall Length
.665 in
Accepts Wire Insulation Diameter Range
.079 - .118 in
Locking Lance Height
.89 mm
Mating Tab Thickness
.02 in
Receptacle Stock Thickness
.02 in
Mating Tab Width
.11 in
Details
Terminal Type
Receptacle
Terminates To
Wire & Cable
Barrel Type
Open
Wire Insulation Support
With
Contact Base Material
Brass
Disconnect Type
Quick Disconnect
Terminal & Splice Style
Receptacle
Crimp Type
F-Crimp
Mating Retention Type
Locking Lance
Insertion Force
Normal
Wire/Cable Type
Regular Wire
Terminal Orientation
Straight
Connection Capacity
Single
FASTON
Yes
Operating Temperature Range
-40 130 °C
Plating Material
Unplated
Fully Insulated
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.