Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity FF 110 TAB 0.5-1 MM2 .080 F  PTP CUZN30 928930-5

FF 110 TAB 0.5-1 MM2 .080 F PTP CUZN30 (Discontinued)

  • Mfr # 928930-5
  • Zoro # G300941673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928930-5
Zoro #
G300941673
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
17 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Operating Temperature
130 Degrees C
Wire Type
Discrete Wire
Application
Wire/Cable, Wire-to-Wire
Connection Material
CuSn4
Insulation Dia
0.055 to 0.0905 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.