Zoro Homepage
This item is Discontinued.
Te Connectivity FF 187 REC TERMINAL 20-16 AWG PTPB LP 925617-2

FF 187 REC TERMINAL 20-16 AWG PTPB LP (Discontinued)

  • Mfr # 925617-2
  • Zoro # G500926579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925617-2
Zoro #
G500926579
UPC #
-
Country of Origin
Germany

Details

Insulation Type
Non-Insulated
Wire Range
20 to 16 AWG
Seam
Open
Features
Wire Insulation Support
Connection Material
Brass
Connection Type
F-Crimp
Wire Type
Regular Wire
Terminal Type
Receptacle
Insulation Dia
0.091 to 0.129 in
Terminal Orientation
Straight
Contact Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.