
FF 187 REC TERMINAL FLAG 20-15 AWG TPBR (Discontinued)
- Mfr # 150699-2
- Zoro # G200927555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150699-2
Zoro #
G200927555
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1/2 in
Details
Item
Quick Connect Receptacle
Insulation Type
Non-Insulated
Connection Type
Tab-Lok
Wire Range
20 to 15 AWG
Seam
Open
Connection Material
Brass
Features
Wire Insulation Support
Terminal Type
Flag
Wire Type
Stranded, Discrete Wire
Application
Wire & Cable
Contact Plating Material
Tin
Insulation Dia
0.11 to 0.17 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.